
to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/4 In; Overall Length: 6 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 4 In
Overview
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/4 In; Overall Length: 6 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 4 In
Power through masonry, concrete, rock, and more with DEWALT hammer drill bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.
Also known as: 028874052444, DW5244
Features & Benefits
- 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrills
Specifications
No Specifications Available