Indoor/Outdoor Vinyl Label, Greene, 4" x 50'

Item #: 78261

Cat #: 13542

UPC: 754473135423

to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Green, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Green, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473135423, 13542

Specifications

Color: Green
Type: Label
Width: 4 in
Length: 50 ft
Color: Green
Width: 4 in
Type: Label
Length: 50 ft