DC EXTENDED

Item #: 78266

Cat #: 871TM-N6NP8-P3

UPC: 612598449224

to view pricing and more.
Documents & Guides
AB 871TM-N6NP8-P3 DC EXTENDED

Overview

AB 871TM-N6NP8-P3 DC EXTENDED
Also known as: 612598449224, 871TM-N6NP8-P3

Specifications

Range: 8 mm
Material: Stainless Steel
Diameter: 8 mm
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 8 mm
Diameter: 8 mm
Pins: 4
Volts DC Range: 10 - 30
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Mounting: Threaded