ENTRA 12W NEUT. 120V TO 277WALLM

Item #: 782723

Cat #: ENTRA12N

UPC: 019813107134

Sign In or Register to view pricing and more.
Documents & Guides
ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE

Overview

ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813107134, ENTRA12N

Specifications

Material: Cast Aluminum
Wattage: 12
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Color: Bronze
Wattage: 12
Light Technology: LED