Disconnect Switch, Emergency Stop, 3P, 23A, 400VAC, Base Mount

Item #: 782728

Cat #: 3LD2030-0TK11

UPC: 754554766287

to view pricing and more.
Documents & Guides
Disconnect Switch, Emergency Stop, 3-Pole, 23 Amp, 400 Volt AC, Base Mount, Black Knob

Overview

Disconnect Switch, Emergency Stop, 3-Pole, 23 Amp, 400 Volt AC, Base Mount, Black Knob
Also known as: 754554766287, 3LD2030-0TK11

Specifications

Poles: 3
Amps: 23
Color: Black
Material: Plastic
Volts AC: 400
Poles: 3
Color: Black
Volts AC: 400
Amps: 23
Material: Plastic