ZR22, 3200lm, 4000K, 90+ CRI, SmartCast Technology

Item #: 783028
Cat #: ZR22-32L-40K-CMA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming, Smartcast Technology

Overview

LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming, Smartcast Technology
The ZR22 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 3,200 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: ZR22-32L-40K-CMA

Specifications

Wattage: 35
Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 35
Volts AC: 120-277
Length: 2 ft
Dimmable: Yes
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)