HINGE SCREW COVER

Item #: 783107

Cat #: 101024-HSNK

UPC: 782051479263

to view pricing and more.
Documents & Guides
HINGE SCREW COVER WIREWAY NO KNOCKOUTS 10X10X24

Overview

HINGE SCREW COVER WIREWAY NO KNOCKOUTS 10X10X24
Also known as: 782051479263, 101024-HSNK

Specifications

Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R