Max Demolition Hammer

Item #: 783117

Cat #: D25901K

UPC: 885911049108

to view pricing and more.
Documents & Guides
Hammer, Chuck: SDS Max, BPM: 1020 - 2040, Impact Energy: 3.7 - 18.5 ft-lbs, Voltage: 120 AC, Current: 14 Amps, Weight: 21.6 lbs, Power: 750W, Includes: Hammer Kit with Case.

Overview

Hammer, Chuck: SDS Max, BPM: 1020 - 2040, Impact Energy: 3.7 - 18.5 ft-lbs, Voltage: 120 AC, Current: 14 Amps, Weight: 21.6 lbs, Power: 750W, Includes: Hammer Kit with Case.

The top spec D25901K 23.4-lb SDS Max Demolition Hammer with SHOCKS® provides high performance without overheating. The hard hitting and reliable German engineered mechanism, delivers 19 joules of impact energy and a non-air pumping beat piece to extend tool and seal life by eliminating dust from entering the unit. DEWALT's SHOCKS-Active Vibration Control® system reduces vibration at the handles, compared to hammers without such systems. A large rocker switch makes it easy to power on and switch off.

Also known as: 885911049108, D25901K, jack hammer

Features & Benefits

  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles, A Perform and Protect feature
  • Non-air pumping beatpiece eliminates masonry dust from entering the unit extending tool and seal life
  • Variable impact control dial (9 settings) ensures accurate impact energy depending on the application
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use (handle included)
  • 14 amp motor provides high performance and overload protection
  • Spring-loaded dust seals ensure longer tool life
  • Large rear rubber handle allows easy operation with one or two hands and large on/off rocker switch allows for easy single finger operation
  • In-line design for easy operation of tool in horizontal or vertical applications

Specifications

Volts AC: 120
Type: Hammer, SDS Max
Amps: 14
Volts AC: 120
Amps: 14
Type: Hammer, SDS Max