HUB-LT WGH-100H WALPAK 100W MH 120V

Item #: 783146
Cat #: CS4-232-EPU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
STRIP 4FT 2L 32W 120-277V T8 BAL

Overview

STRIP 4FT 2L 32W 120-277V T8 BAL
Also known as: CS4-232-EPU

Specifications

Volts AC: 6
Lumens: 8
Wattage: 2
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 6
Wattage: 2
Base: Bayonet (BA9s)
Light Technology: Incandescent
Lumens: 8
Shape: T3-1/4 (Tubular)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)