Servo Motors, VPL, 480VAC, 75mm, Size 2, 4500-6600 RPM, 24VDC Holding Brake, Standard

Item #: 783168

Cat #: VPL-B0752F-PJ14AA

UPC: 885630575810

to view pricing and more.
Documents & Guides
 Servo Motors, Kinetix, VPL, Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

 Servo Motors, Kinetix, VPL, Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630575810, VPL-B0752F-PJ14AA

Specifications

Volts DC Control: 24
Volts AC: 480
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Size: 75 mm
RPM: 4500 - 6600
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product