Isolated Barrier, 12.5mm Module, Analog I/O Type, Transmitter, Power Supply, 24VDC

Item #: 783235

Cat #: 937TH-AITXP-DC1

UPC: 887172345357

to view pricing and more.
Documents & Guides
Isolated Barrier, Type 937, 12.5mm Module (High Density), Analog In I/O Type, (SMART) Transmitter, Power Supply, 24 Volt DC, Single Channel *** Rockwell Automation Preferred Product ***

Overview

Isolated Barrier, Type 937, 12.5mm Module (High Density), Analog In I/O Type, (SMART) Transmitter, Power Supply, 24 Volt DC, Single Channel *** Rockwell Automation Preferred Product ***

Our 937T Isolator Barriers include galvanic optical or transformer isolation, these modules provide an interface within the intrinsic safety circuit that is electrically separated from the control system. A key advantage of isolated barriers is that they do not require a ground between the module and the intrinsically safe device. Available in 12.5 mm (0.5 in) and 20mm (0.8 in) widths.

CONTACT A DISTRIBUTOR

Also known as: 887172345357, 937TH-AITXP-DC1

Specifications

Mounting: Chassis
Volts DC: 24
Size: 12 mm
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Size: 12 mm
Volts DC: 24
Special Program: Rockwell Automation Preferred Product