130V 500W T-4 E11 SCREW BASE (EYW)

Item #: 783285

Cat #: Q500CL/MC-130V

UPC: 031293496157

Sign In or Register to view pricing and more.
Features: 130V 500W T-4 E11 SCREW BASE (EYW)

Overview

Features: 130V 500W T-4 E11 SCREW BASE (EYW)
Also known as: 031293496157, Q500CL/MC-130V

Specifications

Base: Mini Candelabra Screw (E11)
Lumens: 8800
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 130
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Wattage: 500
Light Technology: Halogen
Lumens: 8800
Color Temperature: 2950 (Warm White)
Volts AC: 130