LED Area Light, 5700 Lumen, 40 Watt, 100-277V, 5000K

Item #: 783310

Cat #: HZF9C2N

UPC:

to view pricing and more.
Documents & Guides
SafeSite LED Area Light, 360°, 5700 Lumen, 40 Watt, 100-277 Volt, 5000K, Polycarbonate - Diffused Lens, 10 Foot [3 meter] Power Cable, Gray, [UL 844 Class II Div. 1]

Overview

SafeSite LED Area Light, 360°, 5700 Lumen, 40 Watt, 100-277 Volt, 5000K, Polycarbonate - Diffused Lens, 10 Foot [3 meter] Power Cable, Gray, [UL 844 Class II Div. 1]
Also known as: HZF9C2N

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 5700
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 5700
Wattage: 40
Volts AC Range: 120 - 277