CABLE TIE 18LB 8IN BROWN NYLON

Item #: 783363

Cat #: TY232M-1

UPC: 786210633602

to view pricing and more.
Documents & Guides
THB TY232M-1 CABLE TIE 18LB 8

Overview

THB TY232M-1 CABLE TIE 18LB 8
Also known as: 786210633602, TY232M-1

Specifications

Color: Brown
Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Brown
Weight Capacity: 18 lbs
Length: 8 in
Width: 0.090 in
Diameter: 2 in
Material: Nylon