IP67 Dynamic Brake Resistor, 360 Ohm Resistance, 1 meter cable

Item #: 783449
Cat #: 284R-360P500-M1
UPC: 612598376223
Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor,360 Ohm, Application Parameters Vary Depending On The Horsepower And Voltage Of The Application - Refer To Catalog,For Use With ArmorStart Product Family, Meter Cable,IP67

Overview

Dynamic Brake Resistor,360 Ohm, Application Parameters Vary Depending On The Horsepower And Voltage Of The Application - Refer To Catalog,For Use With ArmorStart Product Family, Meter Cable,IP67
The Bulletin 284 ArmorStart Distributed Motor Controller is an integrated, pre-engineered starter for variable frequency AC drive applications. The ArmorStart offers a robust IP67/NEMA Type 4 enclosure design, which is suitable for water wash-down environments. The ArmorStart products are also offered with NEMA Type 4X rating, suitable for environment wash down with caustic chemicals used in the food and beverage industry. The wash-down rating is 1000 psi for the NEMA Type 4X rated devices. The modular plug-and-play design offers simplicity in wiring the installation. The quick disconnects for the I/O, communication, and motor connection reduce the wiring time and eliminate wiring errors. The ArmorStart offers, as standard, four DC inputs and two relay outputs to be used with sensors and actuators respectively, for monitoring and controlling the application process. The ArmorStart’s LED status indication and built-in diagnostics capabilities allows ease of maintenance and troubleshooting. The optional Hand/Off/Auto (HOA) keypad allows for local start/stop control at the ArmorStart Distributed Motor Controller.
Also known as: 612598376223, 284R-360P500-M1

Specifications

Type: Brake Resistor
Type: Brake Resistor

Customer Reviews

No reviews for this product
(0)