This product may not be available in all locations.
30mm Momentary Push Button 800T PB
Item #: 783520
Cat #: 800TC-QBH2WAV
UPC: 887172730870
to view pricing and more.
Documents & Guides
800T PB,30mm Momentary Push Button,Full Voltage,12 130V AC/DC,LED,Extended Head without Guard,White,Finger Guards on Terminals,1 NO 1 NC PenTUFF Contacts,No Block in Position 3,Device with Packaging
Overview
800T PB,30mm Momentary Push Button,Full Voltage,12 130V AC/DC,LED,Extended Head without Guard,White,Finger Guards on Terminals,1 NO 1 NC PenTUFF Contacts,No Block in Position 3,Device with Packaging
800T5PB
Also known as: 887172730870, 800TC-QBH2WAV
Specifications
| Color: | White |
| Family / Style: | 800T |
| Standards: | Build America Buy America Compliant |
| Color: | White |
| Standards: | Build America Buy America Compliant |
| Family / Style: | 800T |