
to view pricing and more.
Documents & Guides
10/3C TECK 90 600V-40C/90C
Overview
10/3C TECK 90 600V-40C/90C
Suitable for use in ventilated, non-ventilated and ladder cable trays, direct earth burial or raceways, and for exposed or concealed wiring in wet, damp or dry locations
Also known as: T31003
Specifications
| Gauge: | 10 AWG |
| Conductors: | 3 |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Stranding: | Stranded |
| Gauge: | 10 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 3 |
| Jacket: | Aluminum |
| Stranding: | Stranded |