This product may not be available in all locations.

Main Breaker Kit, 400A, 6P, 208Y/120VAC, 480/277VAC, w/MB233/WB
Item #: 78355
Cat #: MB2332WB
UPC: 783175121113
to view pricing and more.
Documents & Guides
Main Breaker Kit, 400 Amp, 6-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included, When Combined with MB233/WB
Overview
Main Breaker Kit, 400 Amp, 6-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included, When Combined with MB233/WB
Also known as: 783175121113, MB2332WB
Specifications
| Type: | Main Breaker |
| Volts AC: | 208Y, 480, 120, 277 |
| Amps: | 400 |
| Poles: | 6 |
| Family / Style: | MB |
| Type: | Main Breaker |
| Amps: | 400 |
| Family / Style: | MB |
| Volts AC: | 208Y, 480, 120, 277 |
| Poles: | 6 |