Main Breaker Kit, 600A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

Item #: 78358

Cat #: MB333

UPC: 783175121168

to view pricing and more.
Documents & Guides
Main Breaker Kit, 600 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included

Overview

Main Breaker Kit, 600 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included
Also known as: 783175121168, MB333

Specifications

Type: Main Breaker
Poles: 3
Amps: 600
Family / Style: MB
Interrupt Rating AC: 25 kA
Type: Main Breaker
Amps: 600
Interrupt Rating AC: 25 kA
Poles: 3
Family / Style: MB