BLM EHM3154T 1.5HP 1755RPM 3P

Item #: 783685

Cat #: EHM3154T

UPC: 781568424759

Sign In or Register to view pricing and more.
Documents & Guides
BLM EHM3154T 1.5HP 1755RPM 3P

Overview

BLM EHM3154T 1.5HP 1755RPM 3P
Also known as: 781568424759, EHM3154T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500