This product may not be available in all locations.

Main Breaker Kit, 225A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC
Item #: 78378
Cat #: MB233
UPC: 783175368525
to view pricing and more.
Documents & Guides
Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included
Overview
Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Not Included
Also known as: 783175368525, MB233
Specifications
| Type: | Main Breaker |
| Poles: | 3 |
| Volts AC: | 208Y, 480, 120, 277 |
| Family / Style: | MB |
| Amps: | 225 |
| Type: | Main Breaker |
| Volts AC: | 208Y, 480, 120, 277 |
| Amps: | 225 |
| Poles: | 3 |
| Family / Style: | MB |