Kinetix VP Low Inertia Servo Motor

Item #: 783829

Cat #: VPL-B1002M-PK14AA

UPC: 884951871809

to view pricing and more.
Documents & Guides
Kinetix VP Low Inertia Servo Motor *** Rockwell Automation Preferred Product ***

Overview

Kinetix VP Low Inertia Servo Motor *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1002M-PK14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 100 mm bolt circle frame size. It is 6000 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951871809, VPL-B1002M-PK14AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product