PrimeSet RDL 59" Side Mounting Extrusion

Item #: 783839
Cat #: 929000895206
UPC: 718291762179
Sign In or Register to view pricing and more.
Documents & Guides
ADV 9290 008 95206 PrimeSet RDL 59" Side Mounting Extrusion

Overview

ADV 9290 008 95206 PrimeSet RDL 59" Side Mounting Extrusion
Also known as: 718291762179, 929000895206

Specifications

Length: 59 in
Material: Steel
Light Technology: LED
Length: 59 in
Light Technology: LED
Material: Steel

Customer Reviews

No reviews for this product
(0)