REXEL logo

Type SS304 Stainless Steel, EMT, 3/4 10'

Item #: 78385
Cat #: S10710CT00
UPC: 847656002480
Sign In or Register to view pricing and more.
3/4 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.

Product Overview

3/4 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.
Also known as: 847656002480, S10710CT00

Specifications

Diameter: 3/4 in
Color: Metallic
Type: EMT, Conduit
Material: Stainless Steel
Length: 10 ft
Diameter: 3/4 in
Type: EMT, Conduit
Length: 10 ft
Color: Metallic
Material: Stainless Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)