Cable Tie, Nylon, Stainless Steel Barb, 4" Long

Item #: 783960

Cat #: CT18100SSBC0

UPC: 781810564424

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Stainless Steel Barb, 4" Long, .09" Wide, 18lb Tensile Strength

Overview

Cable Tie, Nylon, Stainless Steel Barb, 4" Long, .09" Wide, 18lb Tensile Strength
Also known as: 781810564424, CT18100SSBC0

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon