REXEL logo

6" PVC Sweep

Item #: 784010
Cat #: 5233816
UPC: 088700015777
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6" Diameter, 90° Sweep, 48" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.

Overview

6" Diameter, 90° Sweep, 48" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.
Also known as: 088700015777, 5233816

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)