This product has been discontinued.
This product may not be available in all locations.
3
more

Panel Board, Interior, 225A, 30 Circuit, 208Y/120VAC, 3PH, CU Bus
Item #: 78405
Cat #: AQU3302RCXAXB4
UPC: 783175408665
to view pricing and more.
Documents & Guides
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 30 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 37.5 Inch Height, 3-TGL2 Ground Bars Included
Overview
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 30 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 37.5 Inch Height, 3-TGL2 Ground Bars Included
Also known as: 783175408665, AQU3302RCXAXB4
Specifications
| Phase: | 3 |
| Amps: | 225 |
| Circuits: | 30 |
| Height: | 37.500 in |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Circuits: | 30 |
| Volts AC: | 120/208Y |
| Amps: | 225 |
| Height: | 37.500 in |