Solid Sides, fits 2200x900mm, EMC

Item #: 784301

Cat #: PSS229HF2

UPC: 783510116590

to view pricing and more.
Solid Side For Proline Racks, Size: 2200 x 900mm, Material: Steel

Overview

Solid Side For Proline Racks, Size: 2200 x 900mm, Material: Steel

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.

Also known as: 783510116590, PSS229HF2

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 79 lb
Color: Light Gray
Weight: 79 lb
IP/NEMA Rating: IP55