Exp. Sleeving, 0.25" (6.4mm),Gray

Item #: 784486
Cat #: SE25P-TR8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: SE25P-TR8

Specifications

Color: Gray
Diameter: 1/4 in
Material: Polyethylene Terephthalate
Length: 200 ft
Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/4 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)