Hospital Grade Duplex Receptacle, Slim, 20A, 125V

Item #: 784494
Cat #: 8300-HBU
UPC: 078477705407
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Blue

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2-Pole, 3-Wire, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Blue
Receptacle. Duplex. 2-pole/3-wire. Nema 5-20r. 20a-125v. Hospital Grade. Fed Spec. Narrow Body Design. Back And Side Wired. Industrial Spec Grade. 10 Year Warranty. Qualify With .075"" Blade. Contacts Are Supplied With Screws Run In. Strap Is Supplied Less Mounting Screws. - Blue
Also known as: 078477705407, 8300-HBU

Specifications

Color: Blue
Volts AC: 120
Amps: 20
Type: Hospital Grade, Self-Grounding
NEMA Configuration: 5-20R
Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Type: Hospital Grade, Self-Grounding

Customer Reviews

No reviews for this product
(0)