WATER PUMP PLIER,10 IN,1-1/2 IN,1.12 IN

Item #: 78466

Cat #: P10WP

UPC: 696812015686

to view pricing and more.
Insulated Water Pump Plier, Overall Length: 10 IN, Jaw Opening: 1-1/2 IN, Jaw Length: 1.12 IN, Jaw Thickness: 0.47 IN, Plier Type: Tongue And Groove, Jaw Type: Right Angle, Number Of Positions: 5, Handle Span: 1.57 IN, Weight: 1.2 LB, ASTM F1505-1 And IEC

Overview

Insulated Water Pump Plier, Overall Length: 10 IN, Jaw Opening: 1-1/2 IN, Jaw Length: 1.12 IN, Jaw Thickness: 0.47 IN, Plier Type: Tongue And Groove, Jaw Type: Right Angle, Number Of Positions: 5, Handle Span: 1.57 IN, Weight: 1.2 LB, ASTM F1505-1 And IEC
Also known as: 696812015686, P10WP

Specifications

Type: Pliers, Pump Pliers
Length: 9 1/2 in
Type: Pliers, Pump Pliers
Length: 9 1/2 in