40W LED Wallpack, 5000K

Item #: 784845

Cat #: OLWX1LED40W50KM4

UPC: 888791000726

to view pricing and more.
Documents & Guides
LED Wallpack, 40W, 120-277V, Color Temperature: 5000K, Color: Bronze ***Mounting Brackets Sold Separately***

Overview

LED Wallpack, 40W, 120-277V, Color Temperature: 5000K, Color: Bronze ***Mounting Brackets Sold Separately***

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.

Also known as: 888791000726, OLWX1LED40W50KM4

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 40
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 40
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277