11W S14 Clear 1/CD

Item #: 784848

Cat #: S4565

UPC: 045923045653

to view pricing and more.
Documents & Guides
11 Watt S14 Incandescent; Clear; 2500 Average rated hours; 80 Lumens; Medium Base; 130 Volt; Carded

Overview

11 Watt S14 Incandescent; Clear; 2500 Average rated hours; 80 Lumens; Medium Base; 130 Volt; Carded
Also known as: 045923045653, S4565

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Lumens: 80
Color Rendering Index (CRI): 100
Shape: S14 (Straight)
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 80
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 11
Dimmable: Yes