Telecom Main Grounding Busbar, 12"

Item #: 784886

Cat #: TMGBA12L15P

UPC: 782856686453

to view pricing and more.
Documents & Guides
TMGBA12L15P TELECOM GRND BAR

Overview

TMGBA12L15P TELECOM GRND BAR

Common earthing point for multiple electrical panels and devices.

Also known as: 782856686453, TMGBA12L15P

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Width: 4 in