MOLDED CASE CIRCUIT BREAKER 600V 300A

Item #: 78495

Cat #: MJA36300

UPC: 785901689560

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,300A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 300A,100kA@240Vac - 65kA@480Vac - 25kA@600Vac,12.80 in.,3,300-800A,300A,40deg Celsius,50/60HZ,600 Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,I-Line Connection (ON end) - Lugs (OFF end) ABC,I-Line Plug-On,M-Frame,PowerPact M,Provides overload and short circuit protection,Three,UL Listed - CSA Certified - IEC Rated,Various

PowerPact M Molded CASE CIRCUIT BREAKER 600V 300A 3P

Also known as: 785901689560, MJA36300

Specifications

Poles: 3
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65