Hole Saw 7/8" Carbide Tipped

Item #: 785027

Cat #: 49-56-0873

UPC: 045242196388

to view pricing and more.
Documents & Guides
No Documents Available
Hole Saw, Hole Diameter: 7/8 Inch, Material: Tungsten Carbide Tipped, RPM Fiberglass: 1070 RPM, RPM Brick & Ceramic Tile: 310 RPM, RPM Phenolic: 460 RPM, Thickness: 3/16 Inch

Overview

Hole Saw, Hole Diameter: 7/8 Inch, Material: Tungsten Carbide Tipped, RPM Fiberglass: 1070 RPM, RPM Brick & Ceramic Tile: 310 RPM, RPM Phenolic: 460 RPM, Thickness: 3/16 Inch

Milwaukee® Carbide tipped hole saws provide long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products such as fiberboard, flake board and plywood. Use a Carbide tipped pilot bit (49-56-8005) when cutting ceramic tile, brick, and other abrasive materials.

Also known as: 045242196388, 49-56-0873

Specifications

Diameter: 6 in
Diameter: 6 in