Power Relay, Open, 40A, 240VAC, 110VDC Coil, DPDT

Item #: 785149

Cat #: 700-HG42Z1

UPC: 662073100201

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 110V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, 110V DC Coil
Also known as: 662073100201, 700-HG42Z1

Specifications

Poles: 2
Volts DC Control: 110
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts DC Control: 110
Amps: 40
Family / Style: 700-HG42