
POW PS500-2T3-20PG PS 500 2T3; TWO
Item #: 785247
Cat #: PS-500-2T3-20-PG
UPC: 702316512917
to view pricing and more.
Documents & Guides
PS 500 2T3: Two Pcs. PS 500 Welded Back to Back 1 5/8 In. x 1 5/8 In. x 14 Ga. , PS 500 2T3 20 PG
Overview
PS 500 2T3: Two Pcs. PS 500 Welded Back to Back 1 5/8 In. x 1 5/8 In. x 14 Ga. , PS 500 2T3 20 PG
Also known as: 702316512917, PS-500-2T3-20-PG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |