Filter Replacement, 10" x 10", Foam

Item #: 78527

Cat #: AFLTR10

UPC: 783510216207

to view pricing and more.
Filter Replacement, Size: 10" x 10", Material: Foam

Overview

Filter Replacement, Size: 10" x 10", Material: Foam

Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.

Also known as: 783510216207, AFLTR10

Features & Benefits

  • Optional grilles offer the choice of stainless steel or black ABS plastic
  • These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages
  • Standard replacement filters are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet
  • Washable aluminum filters are also available
  • Aluminum filters are compatible with Type 1 systems only
  • Type 12 air filters are not washable

Specifications

Color: Light Gray
Material: Foam
Finish: Smooth Matte
Weight: 0.100 lb
Color: Light Gray
Finish: Smooth Matte
Material: Foam
Weight: 0.100 lb