This product has been discontinued.
Overview
NSI7300ZL38
Also known as: 786261220233, 7300ZL-38
Specifications
| Type: | Octagon Box, Extension, Drawn, Extension Ring |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Device |
| Color: | Natural |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Type: | Octagon Box, Extension, Drawn, Extension Ring |
| Mounting: | Device |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Natural |
| Diameter: | 4 in |
