Fluorescent Lamp, Reduced Wattage, T8, 48", 28W, 3000K

Item #: 785511
Cat #: S8422
UPC: 045923084225
Sign In or Register to view pricing and more.
Fluorescent Lamp, Reduced Wattage, T8, 48 inch, 28 Watt, 3000K, Medium Base, Lumens: 2725, 85 CRI *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Reduced Wattage, T8, 48 inch, 28 Watt, 3000K, Medium Base, Lumens: 2725, 85 CRI *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084225, S8422

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 28
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Dimmable: No
Lumens: 2755
Color Temperature: 3000 (Warm White)
Wattage: 28
Length: 4 ft, 48 in
Dimmable: No
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Light Technology: Fluorescent
Lumens: 2755

Customer Reviews

No reviews for this product
(0)