18W A21 LED Lamp, 50K

Item #: 785561

Cat #: A21-100W-50K-B1

UPC: 810048029143

to view pricing and more.
Documents & Guides
Cree 18 Watt (100W) Daylight Dimmable A21 LED Bulb (6MP)

Overview

Cree 18 Watt (100W) Daylight Dimmable A21 LED Bulb (6MP)
Also known as: 810048029143, A21-100W-50K-B1

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Lumens: 1600
Dimmable: Yes
Wattage: 18
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED