Lev-Lok 20 Amp, TR Duplex, Red

Item #: 785575
Cat #: MT563-SR
UPC: 078477455326
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self Grounding, Tamper-Resistant, Modular Terminals, Steel Strap, Lev-Lok - Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-LokĀ® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477455326, MT563-SR

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Color: Red
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Color: Red
Material: Thermoplastic, Nylon
Volts AC: 125

Customer Reviews

No reviews for this product
(0)