BLM ECP3663T-4 5HP 3500RPM 3P

Item #: 785580
Cat #: ECP3663T-4
UPC: 781568136591
Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP3663T-4 5HP 3500RPM 3P

Overview

BLM ECP3663T-4 5HP 3500RPM 3P
Also known as: 781568136591, ECP3663T-4

Specifications

Phase: 3
Horsepower: 5
Material: Iron
Volts AC: 460
Mounting: Foot
Family / Style: 0634M
Size: 184T
RPM: 3500
Phase: 3
Material: Iron
Mounting: Foot
Size: 184T
Horsepower: 5
Volts AC: 460
Family / Style: 0634M
RPM: 3500

Customer Reviews

No reviews for this product
(0)