Light Curtain, Transmitter, 640mm Height, 30mm Resolution, 32 Beams

Item #: 78568

Cat #: 440L-T4K0640YD

UPC: 611320944365

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams

Overview

Light Curtain, GuardShield, Transmitter, 640 mm Protected Height, 30 mm Resolution, 32 Beams

Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-T4K0640YD is a GuardShield safety light curtain from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.

Also known as: 611320944365, 440L-T4K0640YD

Specifications

Type: Light Curtain, Transmitter
Range: 30 mm
Height: 640 mm
Size: 32 beams
Type: Light Curtain, Transmitter
Height: 640 mm
Range: 30 mm
Size: 32 beams