
Sign In or Register to view pricing and more.
Documents & Guides
WIE HS221NK *WW HC SC NOKO CS 2INX2INX12IN
Overview
WIE HS221NK *WW HC SC NOKO CS 2INX2INX12IN
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725608553, HS221NK
Features & Benefits
- Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Length: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| Length: | 12 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Knockouts: | No |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Number of Knockouts: | 0 |