3-Wire Flourescent Dimmer, Biscuit

Item #: 786025
Cat #: MSCF-6AM-BI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3-Wire Flourescent Dimmer, Biscuit3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Color: Biscuit

Overview

3-Wire Flourescent Dimmer, Biscuit3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Color: Biscuit
Maestro Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/6A in biscuit
Also known as: MSCF-6AM-BI

Specifications

Amps: 6
Type: Flourescent, Single-Pole, Multi-Location
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: Biscuit
Amps: 6
Volts AC: 120
Mounting: Surface
Color: Biscuit
Type: Flourescent, Single-Pole, Multi-Location
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)