Contactor, IEC, 10A, 460V, 3P, 120VAC Coil, 1NO Auxiliary *** Discontinued ***

Item #: 78606
Cat #: CL00A310TJ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 10 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open *** Discontinued ***

Overview

Contactor, IEC, 10 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open *** Discontinued ***
Also known as: CL00A310TJ

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Amps: 10
Volts AC: 460
Poles: 3
Type: Contactor, IEC
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)