Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Item #: 786107
Cat #: 4D22SH-120GLV
UPC: 799038582984
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Overview

Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.
Also known as: 799038582984, 4D22SH-120GLV

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 2 in
Material: Steel
Finish: Pre-Galvanized
Height: 2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)