SpectraCool Narrow Indoor/Outdoor AC, 11000 BTU 230V, Brushed, SS304

Item #: 786122

Cat #: N431226G051

UPC: 783510238889

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N431226G051 item is rated 11000 BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N431226G051 item is rated 11000 BTU 230V with material of SS304 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238889, N431226G051

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 304
Wattage: 3223
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
BTU: 11000